Shop All Air Sanders, Buffers & Polishers
Mirka
Aggressive Finish Sander, 5", 8mm Orbit
Mfr # MR-508
Zoro # G1695257
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 5"
- Free Speed 12,000 rpm
- Housing Material Precision Molded Composites
- Wheel Dia. 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # MR-508
- Zoro # G1695257
- UPC # 842028035868
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Wheel Dia. | 8mm |
Details
Item | Finishing Sander |
Free Speed | 12,000 rpm |
Housing Material | Precision Molded Composites |
Description
Aggressive Finish Sander,5 In.,8mm Orbit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Set, 4-Piece (9417R)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 55/64 in L (3LE13)
- MORSE Carbide Hole Cutter, 1-7/8in Hole, 3/16inD (CTS30)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80285D2B134040)
- MIRKA Two-Hand Finish Sander, 6", 10mm Orbit (MR-610TH)
- MIRKA Two-Hand, Orbit Polisher, 3", 12mm Orbit (MROP-312TH)
- MIRKA Finishing Sander, 1.25", 5mm Orbit (MROS150)
- MIRKA 3" Vac-Ready Finishing Sander 5Mm Orbit (MR-350CV)
- MIRKA 3" Angled Polisher Non-Vac (MRAP-30)
- MIRKA Pros Sander 6" (MRP-680CV)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58436)
- Mirka Air Sanders, Buffers & Polishers