Shop All Equipment & Container Labels
Mirion Technologies
Radioactive Material Tape, 3x1, 180/ft
Mfr # 140061
Zoro # G905299407
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirion Technologies
- MFR # 140061
- Zoro # G905299407
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5.5 in |
Width | 5.5 in |
Description
Pressure Sensitive adhesive plastic tapes stick to almost everything and are moisture resistant. All wording, symbols and colors conform to government regulations. Use ballpoint pen on tape labels for proper container identification.
Core: 3 Inches Roll: 180 Feet Image: 3 x 1 InchShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.50 x 5.50 x 0.25
Research or further manufacturing use only, not for food or drug use.
Core: 3 Inches Roll: 180 Feet Image: 3 x 1 InchShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.50 x 5.50 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350H-C)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1496-RA_10X7 (U3-1496-RA_10X7)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 060)
- MIRION TECHNOLOGIES Caution Radiation Area Sign, 10x7 (140034)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN361 (LECN361)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK8 (27410LS)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- BRADY Emergency Stop Legend Plate Label, 30mm, Black on Yellow (THTEP-197-593YL)
- Mirion Technologies Safety Labels