Shop All Equipment & Container Labels
Mirion Technologies
Caution Radiation Area Sign, 10x7
Mfr # 140034
Zoro # G705299300
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirion Technologies
- MFR # 140034
- Zoro # G705299300
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 11 in |
Width | 8 in |
Description
These signs are constructed of heavy-duty polyethylene with convenient holes for indoor or outdoor mounting.
Dimensions: 7 x 10 Inches (25.4 x 17.8 cm)Shipping Weight: 2.2044 lbs
Shipping Dimensions: 8.00 x 11.00 x 0.13
Research or further manufacturing use only, not for food or drug use.
Dimensions: 7 x 10 Inches (25.4 x 17.8 cm)Shipping Weight: 2.2044 lbs
Shipping Dimensions: 8.00 x 11.00 x 0.13
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 10X14", WHT/R, Height: 14" (43294)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-5000-204-07)
- 3M 60921 Organic Vapor Cartridge/Filter, 2 PK, NIOSH (MMM60921)
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- BRADY Label, GHS Flammable, Paper, PK4 (118877)
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Green, 6pcs-3-1/2" (20-1608-035-614)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65451 (65451)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81874 (81874)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61533, Laser, 2/3" x 1-3/4", White, Pack of 3000 (7278261533)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash Hazard, LELC142 (LELC142)
- Mirion Technologies Equipment & Container Labels