Shop All Pet Collars
Mirage Pet Products
Mirage Pet Products615-09 WT-16 Sprinkles Pearls Dog Collar; White - Size 16
Mfr # 615-09 WT-16
Zoro # G303776395
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirage Pet Products
- MFR # 615-09 WT-16
- Zoro # G303776395
- UPC # 99994628178
- Country of Origin China
- Category Pet Collars
Description
Mirage pet products is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
3/4 in. wide collar adorned with 2 sprinkled rows of rhinestones and a rhinestone buckle.
Specifications- Design: Sprinkles
- Material: Pearls
- Color: White
- Size: 16
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUSOUTH Trufuel 50 to 1, 2 Cycle Mix, PK6 (6525638)
- HOPKINS Snow Removal Brush and Broom (583-EP)
- LOGO BRANDS Arkansas Frosty Fleece (108-25F-1)
- DB ELECTRICAL Black Tool Box For Ford 2000, 3000, 4000, 5000, 7000 C5NN17005C ; (1111-1461)
- MIRAGE PET PRODUCTS Peppermint Widget Dog CollarRed Ice Cream Size 20 (633-28 RD20)
- QUALITYCARE Philadelphia Cervical Collar - Medium (QU161410)
- LEATHER BROTHERS Sunglo Collar 1 x 27 in (100DOR27)
- DT SYSTEMS DT Systems R.A.P.T. 1450 ADDON-G Add on Beeper Collar Receiver; Green (R.A.P.T. 1450 ADDON-G)
- BAYER Seresto Large Dog Collar (81857960-SLD)
- ULTRAHUND Ultrahund Play Glow Collar 1" ROYAL 18" (4124-RY-18)
- PERIMETER TECHNOLOGIES Perimeter Technologies PCC-200NW Ultra Comfort Contact Pet Fencing System - No Wire (PCC-200NW)
- Mirage Pet Products Pet Collars