Shop All Pet Collars
Mirage Pet
Mirage Pet 720-24 YWC14 White Daisy Widget Croc Dog Collar - Yellow; Size 14
Mfr # 720-24 YWC14
Zoro # G903776252
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirage Pet
- MFR # 720-24 YWC14
- Zoro # G903776252
- UPC # 99994878702
- Country of Origin China
- Category Pet Collars
Description
We are a small, family-owned american workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- With these collars, the metal widgets are securely fastened to these strong collars
- These collars are made in the USA
- Color: Yellow
- Design Color: White
- Widget Material: Metal
- Design: Daisy Flower
- Size: 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M High Limit Temperature Switch, 115V (32-0798)
- WIRTHCO ENGINEERING WirthCo 30200 Battery Doctor Roundtapper Kit (30200)
- NATIONAL HARDWARE Auto Gate Latch Black (N101-121)
- A & I PRODUCTS Deck 60" Rear Discharge 0" x0" x0" (A-795781)
- BOSS PET CHOKE LIGHTWEIGHT 16 X2MM (12716)
- D.T. SYSTEMS Canine Coach 360 E-Collar Trainer (4015497)
- PETEDGE Guardian Gear Prong Training Collar 3 MM/18 In (ZW338 18)
- Y-TEX Y-Tex 7713000 3 Star Blank Tag - Medium; Yellow (155921)
- PDQ COLLAR CHAIN 3.5MM 22"" (12522)
- LUPINE 0.75 x 9-14 in. Adjustable Dog Collar (256998)
- BAYER Seresto Small Dog Collar (81857944-SSD)
- Mirage Pet Pet Collars