Shop All Cold Weather Gloves
Mirage Pet
Mirage Pet 670-05 WTLG 14 in. Mermaid Life Embroidered Dog Dress - White; Large
Mfr # 670-05 WTLG
Zoro # G104042583
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirage Pet
- MFR # 670-05 WTLG
- Zoro # G104042583
- UPC # 99994763848
- Country of Origin China
- Category Cold Weather Gloves
Description
We are a small, family-owned american workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- A Poly/Cotton sleeveless shirt with a cute ruffle sewn onto the bottom to give this dress the perfect feminine flair
- Double stitched in all the right places for comfort and durability
- Color: White
- Material: Poly Cotton
- Imprint: Mermaid Life Embroidered
- Length: 14"
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK7)
- 3M PELTOR Over-the-Head Ear Muffs, 22 dB, Peltor X1, Black/Green (X1A)
- BUFFALO Unisex Cotton Coveralls Assorted M (15007)
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- POLAR PLUS Cold Protection Gloves, 200g Thinsulate Lining, XL (WL-1660-KW)
- TILLMAN Cold Protection Drivers Gloves, 100g Thinsulate Lining, L (865-L)
- BIG TIME PRODUCTS LG Mens Blizzard Glove (98622-23)
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, S, PR (4073W-S (7))
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4NHA6)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJW4)
- PIP Seamless Knit, Merino Wool Liner, PK12 (41-130L)
- Mirage Pet Gloves & Hand Protection