Mirage Pet

Mirage Pet 1345-TYHT6 Happy Thanksgiving 6 in. Heart Dog Toy


product price: $27.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mirage Pet
  • MFR # 1345-TYHT6
  • Zoro # G503798135
  • UPC #
    99994935528
  • Country of Origin China
  • Category Pet Toys

Description

We are a small, family-owned american workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.

Features
  • Happy Thanksgiving 6 in. Heart Dog Toy
  • Supersoft Plush Fabric
  • For pet dog playing, chewing and tugging
  • Squeaker inside
  • Made in USA
Specifications
  • Design: Happy Thanksgiving
  • Size: 6"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.