Shop All Pet Collars
Mirage Pet
Mirage Pet 126-010 38WT8 Cherries Nylon Dog Collar with Classic Buckle 0.37 in.; White - Size 8
Mfr # 126-010 38WT8
Zoro # G803776383
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirage Pet
- MFR # 126-010 38WT8
- Zoro # G803776383
- UPC # 99994599317
- Country of Origin China
- Category Pet Collars
Description
We are a small, family-owned American workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- 3/8" nylon and ribbon collar with a durable buckle
- Cherries Nylon Dog Collar with Classic Buckle 0.37 in.
- Items for all types of pets
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Color: White
- Size: Size 8
- Buckle Size: 0.37 in.
- Material: Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Class A RV Cover, 28 ft-30 ft, Grey (80-335-173101-RT)
- HYDRO AIR Hydro Air HA103808GRY Eyeball & Retaining Ring - Gray (HA103808GRY)
- AIRHEAD Airhead AHSC-035 Sun Comfort Saddle - Raspberry Swirl (AHSC-035)
- ECHO String Trimmer Head, .095 In. Dia (21560056)
- NOAHS ARK Leather Dog Collar RedChocolate Saddle Stitch (NO717870)
- HARTZ Flea and Tick Collar UltraGuard Solid Dog (32700811693)
- NITE IZE LED Safety Necklace, Rechargeable (NHOR-07S-R3)
- DT SYSTEMS DT Systems R.A.P.T. 1450 ADDON-G Add on Beeper Collar Receiver; Green (R.A.P.T. 1450 ADDON-G)
- OASIS Elizabethan Style Collar, Size 30 (#30)
- VETONE Saf-T-Clear Collar, 9.25 in. Width , 15.25 in.-20 in.Neck Circumference (654006)
- PDQ PDQ 12922 22 in. Choke Chain Collar (8299216)
- Mirage Pet Pet Collars