MiracleWare 3943 Giraffes & Lions Muslin Swaddle; 2 Pack
Mfr # 3943
Zoro # G003864248
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracleware
- MFR # 3943
- Zoro # G003864248
- UPC # 748252303943
- Country of Origin China
- Category Baby Clothes & Apparel
Description
Encourage baby's sweet lullaby in this luxuriously soft 100% breathable cotton oversized multi-use muslin swaddle blanket. Ideal for sleeping, cuddle time, nursing, burping, changing, tummy time, playtime and more. The muslin weave is light, breathable and flexible allowing for a gentle yet snug wrap, durable and strong to last through many washes. As with any fabric to come in contact with baby's delicate skin, always prewash cold gentle cycle and warm tumble dry prior to use. Muslin is perhaps one of the most wholesome, natural and gentle fabrics around making it a desirable choice for baby. It's many features include an open weave that's lightweight and breathable helping to regulate body temperature while also providing warmth and comfort. The natural fiber is soft and delicate yet durable and easily withstands endless washes that will only make it softer. And lastly, the finely-woven fabric has a natural "give" making it easier to swaddle snugly without being too restraining.
Features- Type - Muslin Swaddle
- Design - Giraffes & Lions
- 2 Pack
- Dimension - 47 x 0.2 x 47 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental Periodontic Explorer #17A Diagnostic Probe Hook, 5.5" (A2Z-ZR203)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/Post Valve (MDCYLP-W)
- 3M Medical Tape Transpore 3 x 10 yds Transparent, 4Box (1527-3)
- MIRACLEWARE MiracleWare 4247 Elephant Blanket & Muslin Swaddle Set (4247)
- MIRACLEWARE MiracleWare 3646 Owls Muslin Swaddle; 2 Pack (3646)
- FOXFIRE Foxfire FOX-601-37-6 Childrens Camping Raincoat; Green - Size 6 (FOX-601-37-6)
- CAROLINES TREASURES Polkadot Hippopotamus Watercolor Baby Bib (BB7389BIB)
- CAROLINES TREASURES Cactus Green Watercolor Baby Bib (BB7364BIB)
- CAROLINES TREASURES Polkadot Hedgehog Watercolor Baby Bib (BB7378BIB)
- FOXFIRE Foxfire FOX-601-47-5 Childrens Unicorn Raincoat; Pink - Size 5 (FOX-601-47-5)
- Miracleware Baby Clothes & Apparel