Shop All Mold & Mildew Removers
Miraclemist
Miraclemist MMLTP-4 32 oz Long Term Protectant Spray
Mfr # MMLTP-4
Zoro # G604173626
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miraclemist
- MFR # MMLTP-4
- Zoro # G604173626
- UPC # 852763003831
- Country of Origin Unknown
- Category Mold & Mildew Removers
Description
Spray on and leave; For use on boats, RVs, campers, trailers, siding, roofing, decks, porches, entryways, concrete, outdoor furniture, showers, tubs, carpets, and rugs; Single application can last up to 3 years depending on substrate and use; 32 oz spray bottle.
Specifications- Color: White, Green
- Capacity: 32 oz
- Household Cleaner Type: Liquid
- Household Uses: Disinfectant
- Product Volume (in Ounces): 32 oz.
- Primary Color: Green
- Product Height: 10.7500 in.
- Product Length: 2.5000 in.
- Product Width: 4.5000 in.
- Country of Origin: United States
- Product Weight: 2.2500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Ss Clnr & Polish 15Oz (SW841R)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (1788372)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- BEAUMONT Citrus II Cleaner, 22 oz. Citrus, 12 PK (633712927)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 6 PK (100354-99991-4Q)
- STAR BRITE Remover-Ultimate Mildew Stain, #098616 (098616)
- TILEX Liquid Cleaners & Detergents, 9 PK (35600)
- STAR BRITE M2Dg Slow Release Small, #89950 (89950)
- HOME ARMOR Mold Armor Mold Blocker 32 oz (FG516T)
- RENEWABLE LUBRICANTS Mold Release, Biodegradable, 5 gal. (86414)
- BRIGHT BAY PRODUCTS, LLC Guardian Pool & Tile Cleaner, 32 oz. Bottle 1/Case - (P1032)
- Miraclemist Mold & Mildew Removers