Shop All Engine Components
Miraclemist
Miraclemist MMBS-4 32 oz Streak; Bug & Tar Remover; Black
Mfr # MMBS-4
Zoro # G904075552
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miraclemist
- MFR # MMBS-4
- Zoro # G904075552
- UPC # 852763003091
- Country of Origin Unknown
- Category Engine Components
Description
Ideal for outside the RV to remove black streaks, bugs, and tar from siding, oxidation from headlamps, and brake dust from wheels ; Cleans tires; Degreases engines ; Ideal for inside RV kitchens, baths, floors, and carpets; Dilute 5:1 for wash solution; 32 oz spray bottle.
Features- Cleans tires
- Degreases engines
- Ideal for inside RV kitchens, baths, floors, and carpets
- Dilute 5:1 for wash solution
- Primary Color: Orange
- Capacity: 32 oz
- Max Display Size 14.0000 in.
- Product Volume (in Ounces): 32 oz
- Product Width: 2.5000 in.
- Country of Origin: United States
- Product Height: 10.7500 INCH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Dodge/RAM, 30017 (30017)
- BUYERS PRODUCTS Universal Trailer Bolt-On Spare Tire Carrier (5201014)
- AGS Steel Straight Grease Fitting, 43/64 Length, Male (1/8-27 NPT), 1/bag (GF-22B)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRW1, Nitrile (24897)
- CUSHMAN Cowl Decal (619135)
- CURT Tray Bke Rack Cradles, for Fat Tire, 18091 (18091)
- DORMAN Engine Coolant Recovery Tank, 603-249 (603-249)
- ZEROSTART Oil Pan Heater - 450W 120V, 1/2in. Npt, Water/Oil, Stainless Stl (8609713)
- MR. GASKET AIR CLEANER 9 IN CHRM (1487)
- HANDS ON 1993-95 Chevy & GMC; Trucks Air Cleaner Top - Black (HA982101)
- LISLE Gm Ls Valve Spring Compressor (16560)
- Miraclemist Engine Components