Shop All Metal Polish and Stone Care
Miracle Sealants
Sealer, Bottle, 16 oz., Ready to Use, PK6
Mfr # SEENPT6
Zoro # G4028425
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Type Jug
- Fragrance Solvent Like
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Sealants
- MFR # SEENPT6
- Zoro # G4028425
- UPC # 753927513015
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 Oz. |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Description
Sealer, Cleaner Form Liquid, Container Size 16 oz, Container Type Jug, Properties No Rinse Required, Ready to Use, Standards CERCLA, SARA, Surfaces for Use On Granite, Limestone, Marble, Slate, Maximum Coverage Area 4,000 sq ft, Maximum Drying Time 72 hr, Maximum Effective Temperature 120 Degrees F, Minimum Coverage Area 250 sq ft, Minimum Drying Time 1 hr, Minimum Effective Temperature 32 Degrees F, Flash Point 107.6 Degrees F, Fragrance Solvent Like, Net Weight 16 oz.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP15-DP)
- M-1 Challenger Mild Scent Cleaner and Degreaser 32 oz Liquid (73732)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, SS, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00025)
- TOUGH GUY 60" Slide On Dust Mop Frame (1TZG6)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., Ready to Use, PK6 (SEENQT6)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 32 oz., PK6 (HDAC6QT)
- MIRACLE SEALANTS Cleaner, Spray Bottle, 32 oz., PK6 (TSC632OZR)
- MIRACLE SEALANTS Cleaner, Bottle, 32 oz., PK6 (TSC6QT)
- MIRACLE SEALANTS Sealer, Gallon, Transparent (511GAL4)
- CITRUSHINE Stainless Steel Cleaner 6 oz Liquid (3100320)
- Miracle Sealants Metal Polish and Stone Care