Shop All Metal Polish and Stone Care
Miracle Sealants
Sealer, Bottle, 16 oz., PK6
Mfr # 511PT6
Zoro # G4028407
product price: $98.79
/pk 6, $16.47/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Type Jug
- Fragrance Solvent Like
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # 511PT6
- Zoro # G4028407
- UPC # 753927513503
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 Oz. |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Description
Sealer, Cleaner Form Liquid, Container Size 16 oz, Container Type Jug, Properties No Rinse Required, Ready to Use, Standards CERCLA, SARA, Surfaces for Use On Granite, Marble, Quartz, Slate, Maximum Coverage Area 4,000 sq ft, Maximum Drying Time 72 hr, Maximum Effective Temperature 120 Degrees F, Minimum Coverage Area 500 sq ft, Minimum Drying Time 1 hr, Minimum Effective Temperature 32 Degrees F, Flash Point 158 Degrees F, Fragrance Solvent Like, Net Weight 16 oz.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Microfiber Cloth Wipe 16" x 18", Yellow, Gray (45606AS)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00916)
- TOUGH GUY Floor Squeegee, Curved Blade, 36 in, Neoprene, Black (1ZBZ2)
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., PK6 (511QT6)
- MIRACLE SEALANTS Cleaner, Spray Bottle, 32 oz., PK6 (TSC632OZR)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., Ready to Use, PK6 (SEENQT6)
- MIRACLE SEALANTS Cleaner, Bottle, 32 oz., PK6 (TSC6QT)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 128 oz., PK4 (HDAC4GAL)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 32 oz., PK6 (HDAC6QT)
- ZEP Stainless Steel Cleaner, 16 oz., PK4 (1048844)
- Miracle Sealants Metal Polish and Stone Care