Shop All Caulks & Sealants
Miracle Sealants
Sealant, Tile, Stone & Grout Sealer, Gallon
Mfr # TSSGAL4
Zoro # G610656830
product price: $41.99
/ea
Sold in multiples of 4 for $167.96
$167.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Series Tile & Stone Grout Sealer
- Full Cure Time 72 hrs
- Coverage Up to 1500 sq ft per gallon
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # TSSGAL4
- Zoro # G610656830
- UPC # 753927511035
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | Gallon |
Details
Color | Transparent |
Series | Tile & Stone Grout Sealer |
Full Cure Time | 72 hrs |
Coverage | Up to 1500 sq ft per gallon |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Description
Sealant, Tile, Stone &Grout Sealer, Gallon
- •Resistant to moisture and stains while allowing complete vapor transmission
- •For interior/ exterior use on Grout, Granite, Ceramic Tile, Terrazzo, Quarry Tile, Concrete, Marble, Brick and Masonry
- •Water based penetrating sealer designed for dense surfaces
- •Will not alter the natural look of the surface
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX PASTE Rubber Paste White 9Oz (PFSWHTR10)
- CAR DEALER DEPOT Instant Adhesive, Clear, 70.4 oz, Bottle (HT 18036)
- LEAKSTOPPER Leak Stopper Rubber Flexx Gloss Black Rubber Polymers Roof Patch 18 oz (0316-GA)
- QUIKRETE 20LB Structural Repair (1241-25)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Quart (TSSQT6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Quart (PLUSQT6)
- MIRACLE SEALANTS Sealant, Limestone & Travertine Stone Soap, Quart (LTSS6QT)
- MIRACLE SEALANTS Sealant, Poultice Plus, 1 Lb (POULTPLUS3)
- MIRACLE SEALANTS Sealant, Porcelain & Ceramic Tile Cleaner, Quart (PCTCQT6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Pint (PLUSPT6)
- WHITE LIGHTNING Construction Sealant, 10 oz, Cartridge, White, Hybrid Base (W41000010)
- Miracle Sealants Caulks & Sealants