Shop All Caulks & Sealants
Miracle Sealants
Sealant, Stone Polish, Quart
Mfr # POLQT6
Zoro # G410656832
Sold in multiples of 6 for $184.74
$184.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Full Cure Time 3 - 72 hrs
- Size Quart
- Coverage Up to 3000 sq ft per gallon
- For Use With Counter Tops, Fireplaces, Vanities, Walls & Furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Sealants
- MFR # POLQT6
- Zoro # G410656832
- UPC # 753927511103
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | Quart |
Details
Color | Transparent |
Full Cure Time | 3 - 72 hrs |
Coverage | Up to 3000 sq ft per gallon |
For Use With | Counter Tops, Fireplaces, Vanities, Walls & Furniture |
Description
Sealant, Stone Polish, Quart
- •Ehances the natural beauty of marble, granite, agglomerate, terrazo and more
- •Leaves beautiful, gloss finish that emphasizes color
- •Easy to use polish
- •Not for use on floors
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS STNBL WD FLR 32OZ (P9892)
- GARDNER BENDER Tape, Silicone, Self-Sealing, 1" x 10 ft. (HTP-1010)
- SUREBOND Neutral/Oxime Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -60 to 300 Degrees F (SB-170 T CL)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 250 mL Bottle (1329505)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Gallon (TSSGAL4)
- MIRACLE SEALANTS Sealant, 511 Quartz Counter Tops Sealer, 16 Ounce (QCTS16OZ6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- MIRACLE SEALANTS Sealant, Limestone & Travertine Stone Soap, Quart (LTSS6QT)
- MIRACLE SEALANTS Sealant, 511 Anti Slip, Quart (ANTISLIP6)
- MIRACLE SEALANTS Sealant, Heavy Duty Cleaner, Acid Subtitute, 32 Ounce (371645)
- COFAIR PRODUCTS Cofair Products TS933 9 in. x 33 ft. Self-Adhesive Waterproof Flashing For Windows & Doors (114121)
- Miracle Sealants Caulks & Sealants