Shop All Caulks & Sealants
Miracle Sealants
Sealant, Poultice Plus, 1 Lb
Mfr # POULTPLUS3
Zoro # G310656796
product price: $7.99
/ea
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Coverage 5-10 sq ft per 1 lb container
- Size 1 Lb
- For Use With Sanded Grout, non-sanded grout, mortar, ceramic tile, quarry tile, porcelain tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # POULTPLUS3
- Zoro # G310656796
- UPC # 753927512148
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 1 Lb |
Details
Color | Transparent |
Coverage | 5-10 sq ft per 1 lb container |
For Use With | Sanded Grout, non-sanded grout, mortar, ceramic tile, quarry tile, porcelain tile |
Description
Sealant, Poultice Plus, 1 Lb
- •For use inside or out as a grout cleaner or surface cleaner to remove stains from all tile, natural stone, concrete and masonry surfaces
- •Non-bleach, acid free formula designed for removing stains from most absorbent surface materials
- •Covers up to 10 square feet per pound container depending on surface used on
- •Fast acting, effective cleaner with easy application
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- J-B WELD Putty 32 oz Size, Can Taupe Wood Restore (40004)
- 3M Tape, Masking, 2"x60yd, PK6 (260048A)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Coffee (WAX15S)
- MIRACLE SEALANTS Sealant, 511 H2O Plus, Quart (H2OPLQT6)
- MIRACLE SEALANTS Sealant, Counter Kleen, 32 Ounce (COUKL32OZ6)
- MIRACLE SEALANTS Sealant, 511 Anti Slip, Quart (ANTISLIP6)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Quart (TSSQT6)
- MIRACLE SEALANTS Sealant, Phosphoric Acid Cleaner, Quart (PHOSQT6)
- MIRACLE SEALANTS Sealant, High Gloss Finish Sealer, Gallon (HGFS4GAL)
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (560)
- Miracle Sealants Caulks & Sealants