Shop All Caulks & Sealants
Miracle Sealants
Sealant, Liquid Poultice 6 Parta, 6Partb, 2 Quarts
Mfr # LIQQT6
Zoro # G510656794
Sold in multiples of 6 for $205.50
$205.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Coverage 1000 sq ft per gallon
- Includes Part A Liquid Poultice & Part B Activator
- Size 2 Quarts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Sealants
- MFR # LIQQT6
- Zoro # G510656794
- UPC # 753927511127
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 2 Quarts |
Details
Color | Transparent |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Coverage | 1000 sq ft per gallon |
Includes | Part A Liquid Poultice & Part B Activator |
Description
Sealant, Liquid Poultice 6 Parta, 6Partb, 2 Quarts
- •Leaves a deep clean on all porous materials and grout including acid sensitive surfaces
- •Great for grout, stone, concrete, limestone, masonry and more
- •Biodegradable solution is friendly for the envornment
- •Interior and exterior use
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 1.5" circle, Dark Gray, 25 mil, 100PK (4646)
- LOCTITE Instant Adhesive, 431 Series, Clear, 0.7 oz, Bottle (868371)
- PERFORMANCE TOOL 3/4 In X 60 Ft. Electrical Tape Electric Tape, W502 (W502)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- MIRACLE SEALANTS Sealant, Porcelain & Ceramic Tile Cleaner, Quart (PCTCQT6)
- MIRACLE SEALANTS Grout Sealer, 15 oz., 6 PK (GRTSLRAEROCS)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Pint (PLUSPT6)
- MIRACLE SEALANTS Sealant, Heavy Duty Cleaner, Acid Subtitute, 32 Ounce (371645)
- MIRACLE SEALANTS Sealant, Matte Finish Sealer, Gallon (MFSGAL4)
- MIRACLE SEALANTS Sealant, High Gloss Finish Sealer, Gallon (HGFS4GAL)
- HARDWARE EXPRESS 14003 Through The Roof; Waterproof Sealant; Clear - 1 qt. (31525140049)
- Miracle Sealants Caulks & Sealants