Shop All Caulks & Sealants
Miracle Sealants
Sealant, High Gloss Finish Sealer, Gallon
Mfr # HGFS4GAL
Zoro # G810656821
Sold in multiples of 4 for $175.96
$175.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Series High Gloss Finish Sealer
- Full Cure Time 1-5 hrs
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Coverage Up to 1500 sq ft per gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Sealants
- MFR # HGFS4GAL
- Zoro # G810656821
- UPC # 753927511363
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | Gallon |
Details
Color | Transparent |
Series | High Gloss Finish Sealer |
Full Cure Time | 1-5 hrs |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Coverage | Up to 1500 sq ft per gallon |
Description
Sealant, High Gloss Finish Sealer, Gallon
- •Enhance the natural color of all flamed, sandblasted, split faced, tumbled and textured surfaces
- •Easy to use sealer is designed for interior use only
- •Leaves beautiful, high gloss finish
- •Will not turn yellow
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 1 Gallon White All Purpose Vinyl Spackle Interior-Exterior 12133 (DA309720)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Silver (761288)
- CRAWFORDS 1/2 Pt Painter's Putty (31616)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.122G)
- MIRACLE SEALANTS Sealant, Poultice Plus, 1 Lb (POULTPLUS3)
- MIRACLE SEALANTS Sealant, Grout Pen Buff, .25 Oz. (GRTPENBUF6)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Gallon (TSSGAL4)
- MIRACLE SEALANTS Sealant, Residue Remover, Quart (RESREMQT6)
- MIRACLE SEALANTS Sealant, Counter Kleen, 32 Ounce (COUKL32OZ6)
- MIRACLE SEALANTS Sealant, 511 Anti Slip, Quart (ANTISLIP6)
- J-B WELD Sealant, 3 oz, Tube, Red, Silicone Base (31314)
- Miracle Sealants Caulks & Sealants