Shop All Caulks & Sealants
Miracle Sealants
Sealant, Grout Sealer, 6 Ounce
Mfr # GRTSLR6OZ12
Zoro # G310656819
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Full Cure Time 72 hrs
- Coverage Up to 115 sq ft per gallon
- For Use With Kitchen Counters, Bathroom Floors, Kitche Floors, Bathroom Showers, Service Porches
- Size 6 Oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Sealants
- MFR # GRTSLR6OZ12
- Zoro # G310656819
- UPC # 753927511318
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 6 Oz |
Details
Color | Transparent |
Full Cure Time | 72 hrs |
Coverage | Up to 115 sq ft per gallon |
For Use With | Kitchen Counters, Bathroom Floors, Kitche Floors, Bathroom Showers, Service Porches |
Description
Sealant, Grout Sealer, 6 Ounce
- •Protects porous sanded and and non-sanded grout joints
- •Invisilble barrier forms a moisture resistant stain shield
- •Applicator tip is easy and safe to use
- •Interior & exterior use including walls and floors
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Super Glue, Liquid, Irritating, Transparent, 5 g Bottle (852882)
- 3M 3M 9088 Double Coated Tape 3" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M Utility Tape, 2.2 mil, 3/4" x 216 ft., Clear (40PR-3/4"X72YD)
- FASTCAP Clear, 16 oz, Bottle (2P10DEBONDER)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Quart (PLUSQT6)
- MIRACLE SEALANTS Sealant, Counter Kleen, 32 Ounce (COUKL32OZ6)
- MIRACLE SEALANTS Sealant, Phosphoric Acid Cleaner, Quart (PHOSQT6)
- MIRACLE SEALANTS Sealant, High Gloss Finish Sealer, Gallon (HGFS4GAL)
- MIRACLE SEALANTS Sealant, 511 Quartz Counter Tops Sealer, 16 Ounce (QCTS16OZ6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Beige, PK 15 (SL-TC-VLKM116-20-15-BE)
- Miracle Sealants Caulks & Sealants