Shop All Caulks & Sealants
Miracle Sealants
Sealant, Finish Sealer Stripper, Quart
Mfr # FSS6QT
Zoro # G510656831
product price: $18.19
/ea
Sold in multiples of 6 for $109.14
$109.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Coverage Up to 300 sq ft per gallon
- Size Quart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # FSS6QT
- Zoro # G510656831
- UPC # 753927511851
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | Quart |
Details
Color | Transparent |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Coverage | Up to 300 sq ft per gallon |
Description
Sealant, Finish Sealer Stripper, Quart
- •For use indoors or out on grout and natural stone, tile, concrete, masonry surfaces including ceramic tile, granite, slate, flagstone, brick and more
- •Powerful stripper created to remove wax finish or acrylic emulsions quickly
- •Water-based formula covers up to 75 square feet per quart
- •Effective to remove other stains from porous surfaces like grease, tar and more
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duck Tape Beige 5Yd (285435)
- DURHAMS Putty Water Powdered 1Lb (1)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- PC PRODUCTS 2 Oz PC-Metal Hand Moldable Epoxy Putty (025550)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Pint (PLUSPT6)
- MIRACLE SEALANTS Sealant, Porcelain & Ceramic Tile Cleaner, Quart (PCTCQT6)
- MIRACLE SEALANTS Sealant, Limestone & Travertine Stone Soap, Quart (LTSS6QT)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Quart (PLUSQT6)
- MIRACLE SEALANTS Sealant, Matte Finish Sealer, Gallon (MFSGAL4)
- MIRACLE SEALANTS Sealant, Epoxy Grout Film Remover, Gallon (EPOREMGAL4)
- WHITE LIGHTNING Kitchen & Bath Caulk, 5.5 oz, Squeeze Tube, White, Styrene Acrylic Base (W22000005)
- Miracle Sealants Caulks & Sealants