Shop All Metal Polish and Stone Care
Miracle Sealants
Sealant, 511 Seal & Enhance, Gallon
Mfr # SEENGAL4
Zoro # G910656851
product price: $209.99
/ea
Sold in multiples of 4 for $839.96
Free Shipping & Returns
$839.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Cure Time 72 hrs
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Size Gallon
- Color Transparent
- Coverage Up to 1500 sq ft per gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # SEENGAL4
- Zoro # G910656851
- UPC # 753927512933
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Size | Gallon |
Details
Full Cure Time | 72 hrs |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Color | Transparent |
Coverage | Up to 1500 sq ft per gallon |
Description
Sealant, 511 Seal &Enhance, Gallon
- •For use on interior/exterior surfaces such as granite, marble, limestone, natural stone, slate, ceramic tile, quarry tile, grout, concrete and masonry surfaces.
- •Easy to use and will not yellow, resists oil, water and stains for long lasting protection
- •Solvent based formula combines the protection of a penetrating sealer with premium color enhancement
- •Ready to use food safe sealer will not yellow and lasts 3-5 years
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CLEAN BOULDER Valencia Orange Dishwashing Liquid (NEW-DISH-V-28-6CS)
- DYMON Odor Absorber, Size 5 gal. (33605)
- SC JOHNSON 32OZ Windex Out Cleaner (10122)
- WORLD ENTERPRISES Bucket, 14.5 in H, White (5WHT)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., PK6 (511QT6)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 128 oz., PK4 (HDAC4GAL)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., Ready to Use, PK6 (SEENPT6)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., PK6 (511PT6)
- MIRACLE SEALANTS Cleaner, Spray Bottle, 32 oz., PK6 (TSC632OZR)
- KOHLER Stainless Steel Cleaner (23729-NA)
- Miracle Sealants Metal Polish and Stone Care