Shop All Caulks & Sealants
Miracle Sealants
Sealant, 511 Porous Plus, Quart
Mfr # PLUSQT6
Zoro # G510656848
Sold in multiples of 6 for $408.90
$408.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Series 511 Pourous Plus
- Full Cure Time 72 hrs
- Coverage Up to 4000 sq ft per gallon
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Sealants
- MFR # PLUSQT6
- Zoro # G510656848
- UPC # 753927511264
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | Quart |
Details
Color | Transparent |
Series | 511 Pourous Plus |
Full Cure Time | 72 hrs |
Coverage | Up to 4000 sq ft per gallon |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Description
Sealant, 511 Porous Plus, Quart
- •Protects interior/exterior porous surfaces including marble, quartz, travertine, limestone, slate, grout and more
- •Easy to apply, invisible sealant provides superior coverage, safe to use on food prep areas
- •High performance penetrating sealer resists oil, water and weather for extreme durability
- •Non-yellowing, transparent sealer maintains the natural look of the surface
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (LSE110WF)
- USA INDUSTRIALS Sikaflex 2C NS EZ Mix 2-Part Polyurethane Elastomeric Sealant Tint Base 1.5gal (SIKA-187657)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Olive Drab (398)
- HARDMAN Epoxy Adhesive, Double/Bubble Non-Sag Extra Fast Setting Series, White, Pail, 10 PK, 1:01 Mix Ratio (4008-BG10)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Pint (PLUSPT6)
- MIRACLE SEALANTS Sealant, Matte Finish Sealer, Gallon (MFSGAL4)
- MIRACLE SEALANTS Sealant, Limestone & Travertine Stone Soap, Quart (LTSS6QT)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Quart (TSSQT6)
- MIRACLE SEALANTS Grout Sealer, 15 oz., 6 PK (GRTSLRAEROCS)
- KRAKENBOND Krakenbond No Nail Construction Adhesive, Waterproof Heavy Duty Sealant, 10.1 oz, Clear, 12PK (KR510PA-12)
- Miracle Sealants Caulks & Sealants