Shop All Caulks & Sealants
Miracle Sealants
Sealant, 511 Porous Plus, Pint
Mfr # PLUSPT6
Zoro # G710656792
Sold in multiples of 6 for $251.10
$251.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Series 511 Pourous Plus
- Full Cure Time 72 hrs
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Coverage Up to 4000 sq ft per gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Sealants
- MFR # PLUSPT6
- Zoro # G710656792
- UPC # 753927511370
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | Pint |
Details
Color | Transparent |
Series | 511 Pourous Plus |
Full Cure Time | 72 hrs |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Coverage | Up to 4000 sq ft per gallon |
Description
Sealant, 511 Porous Plus, Pint
- •Protects interior/exterior porous surfaces including marble, quartz, travertine, limestone, slate, grout and more
- •Easy to apply, invisible sealant provides superior coverage, safe to use on food prep areas
- •High performance penetrating sealer resists oil, water and weather for extreme durability
- •Non-yellowing, transparent sealer maintains the natural look of the surface
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG USG Durabond 381630120 Joint Compound, Powder, 25 lb Bag (381630120)
- LOCTITE Gray Nordbak® Brushable Ceramic Epoxy, 2 lb. Can (209826)
- 3M Membrane Switch, White, 1-5/8"x60yd. (3M 7993MP 1.625 X 60YD)
- LEAK STOPPER Gloss Black Rubber Roof Patch 10.1 oz (0319-GA)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Quart (PLUSQT6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- MIRACLE SEALANTS Sealant, Porcelain & Ceramic Tile Cleaner, Quart (PCTCQT6)
- MIRACLE SEALANTS Sealant, Heavy Duty Cleaner, Acid Subtitute, 32 Ounce (371645)
- MIRACLE SEALANTS Sealant, Grout Shield, 70 Ounce (GRSHNI2)
- MIRACLE SEALANTS Sealant, High Gloss Finish Sealer, Gallon (HGFS4GAL)
- DAP 10 oz Textured Concrete (DA572447)
- Miracle Sealants Caulks & Sealants