Shop All Caulks & Sealants
Miracle Sealants
Sealant, 511 Kleen & Reseal, 32 Ounce
Mfr # KLRE32OZ6
Zoro # G310656833
Sold in multiples of 6 for $98.70
$98.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Dry Time 1 hr
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Coverage 1500 sq ft per gallon
- Size 32 Oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Sealants
- MFR # KLRE32OZ6
- Zoro # G310656833
- UPC # 753927513701
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 32 Oz |
Details
Color | Transparent |
Dry Time | 1 hr |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Coverage | 1500 sq ft per gallon |
Description
Sealant, 511 Kleen &Reseal, 32 Ounce
- •Ideal for interior/exterior use on marble, granite, limestone, travertine, slate
- •Offers superior coverage with no streaking or soapy residue
- •Water based formula that leave a protective coating on surfaces
- •Safe for all types of surfaces and covers up to 500 sq. ft. per 32 oz. bottle
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1 in x 1000 in. Megatape (15120)
- J-B WELD Construction Adhesive, Off-White, 1 qt, Pail (8237)
- J-B WELD JB Weld 33301 Fiberfix Total Glue; Red - 5 g (33301)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Almond, Silicone Base (2813667)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Gallon (TSSGAL4)
- MIRACLE SEALANTS Sealant, 511 Quartz Counter Tops Sealer, 16 Ounce (QCTS16OZ6)
- MIRACLE SEALANTS Sealant, Residue Remover, Quart (RESREMQT6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Quart (PLUSQT6)
- MIRACLE SEALANTS Sealant, Poultice Plus, 1 Lb (POULTPLUS3)
- DAP Mouse Shield 12 Oz. Foam Sealant & Blocker (7565012506)
- Miracle Sealants Caulks & Sealants