Shop All Caulks & Sealants
Miracle Sealants
Sealant, 511 H2O Plus, Quart
Mfr # H2OPLQT6
Zoro # G910656820
product price: $39.59
/ea
Sold in multiples of 6 for $237.54
$237.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Series H2O Plus
- Full Cure Time 72 hrs
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Coverage Up to 1500 sq ft per gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # H2OPLQT6
- Zoro # G910656820
- UPC # 753927513664
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | Quart |
Details
Color | Transparent |
Series | H2O Plus |
Full Cure Time | 72 hrs |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Coverage | Up to 1500 sq ft per gallon |
Description
Sealant, 511 H2O Plus, Quart
- •Water-based sealer designed to protect natural stone, tile, grout, masonry surfaces and more
- •Interior and exterior use
- •Formulated to resist moisture and staining
- •Odorless sealer will not alter natural look
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (2180A)
- 3M Polyimide Film Tape, 1" x 5 yd. (5433)
- DRYDEX DAP Ready to Use White Spackling Compound 0.5 pt (12328)
- JOMAR VALVE Pipe Thread Sealant 8 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-103)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Gallon (TSSGAL4)
- MIRACLE SEALANTS Sealant, High Gloss Finish Sealer, Gallon (HGFS4GAL)
- MIRACLE SEALANTS Sealant, Counter Kleen, 32 Ounce (COUKL32OZ6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Pint (PLUSPT6)
- MIRACLE SEALANTS Sealant, Porcelain & Ceramic Tile Cleaner, Quart (PCTCQT6)
- MIRACLE SEALANTS Grout Sealer, 15 oz., 6 PK (GRTSLRAEROCS)
- DAP Kitchen & Bath Sealant, 10.8 oz, Cartridge, White, Silicone Rubber Base (7079808667)
- Miracle Sealants Caulks & Sealants