Shop All Caulks & Sealants
Miracle Sealants
Sealant, 511 H2O Plus, Gallon
Mfr # H2OPLGAL4
Zoro # G910656837
Sold in multiples of 4 for $467.96
Free Shipping & Returns
$467.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Series H2O Plus
- Full Cure Time 72 hrs
- Coverage Up to 1500 sq ft per gallon
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Sealants
- MFR # H2OPLGAL4
- Zoro # G910656837
- UPC # 753927513657
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | Gallon |
Details
Color | Transparent |
Series | H2O Plus |
Full Cure Time | 72 hrs |
Coverage | Up to 1500 sq ft per gallon |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Description
Sealant, 511 H2O Plus, Gallon
- •Water-based sealer designed to protect natural stone, tile, grout, masonry surfaces and more
- •Interior and exterior use
- •Formulated to resist moisture and staining
- •Odorless sealer will not alter natural look
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, 1 1/2" W, 60 yd L, Yellow (TC060-1.5" X 60YD)
- BASF MasterSeal NP 1 Tan Elastomeric Polyurethane Sealant 10.1 oz (NP1TAN12)
- 3M Masking Tape, Natural, 1/2 In. Dia., PK2500 (2380)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Quart (TSSQT6)
- MIRACLE SEALANTS Sealant, 511 Quartz Counter Tops Sealer, 16 Ounce (QCTS16OZ6)
- MIRACLE SEALANTS Sealant, Heavy Duty Cleaner, Acid Subtitute, 32 Ounce (371645)
- MIRACLE SEALANTS Sealant, Grout Shield, 70 Ounce (GRSHNI2)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Pint (PLUSPT6)
- MIRACLE SEALANTS Sealant, Stone Polish, Quart (POLQT6)
- DAP Silicone Sealant, Cartridge, Light Gray, Silicone Base (7079808787)
- Miracle Sealants Caulks & Sealants