Shop All Caulks & Sealants
Miracle Sealants
Sealant, 511 Anti Slip, Quart
Mfr # ANTISLIP6
Zoro # G110656798
product price: $13.19
/ea
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Coverage Up to 12 sq ft per can
- Size Quart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # ANTISLIP6
- Zoro # G110656798
- UPC # 753927514548
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | Quart |
Details
Color | Transparent |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Coverage | Up to 12 sq ft per can |
Description
Sealant, 511 Anti Slip, Quart
- •Use on interior/exterior granite, travertine, ceramic tile, porcelain tile, marble, natural stone, grout, slate and limestone
- •Seals and hardens tile while decreasing the overall slipperiness of the surface
- •Unique anti-slip formula is not a coating will not change the appearance or feel of the stone
- •Creates a weather, stain and moisture-resistant barrier that still allows vapor to escape
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (2180A)
- WELD-ON PVC Gray Heavy Bodied Pint (13975)
- TODOL Multipurpose/Construction Spray Foam Sealant, 13 oz, Aerosol Can, Light Blue, 3 Component (DF01)
- 3M Hot Melt Adhesive, 2216 Series, Yellow, Can, 2 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- MIRACLE SEALANTS Sealant, Phosphoric Acid Cleaner, Quart (PHOSQT6)
- MIRACLE SEALANTS Sealant, Epoxy Grout Film Remover, Gallon (EPOREMGAL4)
- MIRACLE SEALANTS Sealant, Grout Pen Buff, .25 Oz. (GRTPENBUF6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- MIRACLE SEALANTS Grout Sealer, 15 oz., 6 PK (GRTSLRAEROCS)
- MIRACLE SEALANTS Sealant, Poultice Plus, 1 Lb (POULTPLUS3)
- OSI SEALANTS Osi Sealants 10.2 Oz White H2U Window Door & Sliding Door Urethane Acrylic Seal (1256934/001)
- Miracle Sealants Caulks & Sealants