Shop All Metal Polish and Stone Care
Miracle Sealants
Cleaner, Spray Bottle, 32 oz., PK6
Mfr # TSC632OZR
Zoro # G4028398
product price: $93.99
/pk 6, $15.67/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 32 oz
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Solvent Like
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # TSC632OZR
- Zoro # G4028398
- UPC # 753927514623
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Size | 32 Oz |
Container Size | 32 oz |
Description
Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Properties Nonflammable, Ready to Use, Standards CERCLA, SARA, Surfaces for Use On Granite, Limestone, Marble, Slate, Maximum Coverage Area 10,000 sq ft, Minimum Coverage Area 1,000 sq ft, Flash Point 201.2 Degrees F, Fragrance Solvent Like, Net Weight 32 oz., Recommended Dilution Ready to Use, VOC Content 0 Percent, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Driveway, Concrete & Masonry Cleaner Concentrate, 1gal (ZUCON128)
- SAN JAMAR DUETT Duett Standard Duett, Standard Bath Tissue, Classic, Black (R3500TBK)
- DIVERSEY Multi-Surface Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5549271)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 128 oz., PK4 (HDAC4GAL)
- MIRACLE SEALANTS Sealant, 511 Seal & Enhance, Gallon (SEENGAL4)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., Ready to Use, PK6 (SEENPT6)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., PK6 (511QT6)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 32 oz., PK6 (HDAC6QT)
- HOWARD 12 Oz Howard BBB012 Butcher Butcher Block & Cutting Board Oil (BBB012)
- Miracle Sealants Metal Polish and Stone Care