Shop All Metal Polish and Stone Care
Miracle Sealants
Cleaner, Bottle, 32 oz., PK6
Mfr # TSC6QT
Zoro # G4028389
product price: $77.49
/pk 6, $12.92/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 32 oz
- Cleaner Container Type Jug
- Fragrance Solvent Like
- Recommended Dilution 1:10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # TSC6QT
- Zoro # G4028389
- UPC # 753927511080
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Jug, Properties Nonflammable, Concentrated, Standards CERCLA, SARA, Surfaces for Use On Granite, Limestone, Marble, Slate, Maximum Coverage Area 10,000 sq ft, Minimum Coverage Area 1,000 sq ft, Flash Point 201.2 Degrees F, Fragrance Solvent Like, Net Weight 32 oz., Recommended Dilution 1:10, VOC Content 0 Percent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032WG-90)
- CARLISLE FOODSERVICE Corn Whisk Broom, 10 in, PK12 (3663300)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- GENUINE JOE Black Floor Stripping Pad, 20" Dia, PK5 (GJO90220)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., PK6 (511QT6)
- MIRACLE SEALANTS Sealant, 511 Seal & Enhance, Gallon (SEENGAL4)
- MIRACLE SEALANTS Sealer, Gallon, Transparent (511GAL4)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., PK6 (511PT6)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 128 oz., PK4 (HDAC4GAL)
- OATEY Paste Flux 1.7Oz W/O Brush (30011)
- Miracle Sealants Metal Polish and Stone Care