Shop All Metal Polish and Stone Care
Miracle Sealants
Cleaner, Bottle, 128 oz., PK4
Mfr # TSC4GAL
Zoro # G4028370
product price: $108.99
/pk 4, $27.25/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 128 oz
- Cleaner Container Type Jug
- Fragrance Solvent Like
- Recommended Dilution 2:10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # TSC4GAL
- Zoro # G4028370
- UPC # 753927511097
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 128 oz |
Size | 128 oz. |
Degreaser Container Size | 128 oz. |
Container Size | 1 gal |
Description
Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Properties Nonflammable, Concentrated, Standards CERCLA, SARA, Surfaces for Use On Granite, Limestone, Marble, Slate, Maximum Coverage Area 10,000 sq ft, Minimum Coverage Area 1,000 sq ft, Flash Point 201.2 Degrees F, Fragrance Solvent Like, Net Weight 128 oz., Recommended Dilution 2:10, VOC Content 0 Percent, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Original Cleaner and Degreaser Aerosol, 20 oz (339798)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- LPS Cleaner/Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (01420)
- FELLOWES 9 gal Shredder Bags, Clear, 100 PK (FEL36053)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., Ready to Use, PK6 (SEENPT6)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 128 oz., PK4 (HDAC4GAL)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., Ready to Use, PK6 (SEENQT6)
- MIRACLE SEALANTS Cleaner, Spray Bottle, 32 oz., PK6 (TSC632OZR)
- MIRACLE SEALANTS Sealer, Gallon, Transparent (511GAL4)
- MIRACLE SEALANTS Cleaner, Bottle, 32 oz., PK6 (TSC6QT)
- RAINGUARD Brick Sealer Quart Super Concentrate (makes 5 gal) (SP-3003)
- Miracle Sealants Metal Polish and Stone Care