Shop All Metal Polish and Stone Care
Miracle Sealants
Acidic Cleaner, Bottle, 32 oz., PK6
Mfr # HDAC6QT
Zoro # G1924610
product price: $74.95
/pk 6, $12.49/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Type Jug
- Fragrance Solvent Like
- Recommended Dilution 1:20
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # HDAC6QT
- Zoro # G1924610
- UPC # 753927511578
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Size | 32 oz. |
Container Size | 32 oz |
Description
Acidic Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Jug, Properties Nonflammable, Concentrated, Standards CERCLA, SARA, Surfaces for Use On Cement, Granite, Marble, Slate, Maximum Coverage Area 4,000 sq ft, Minimum Coverage Area 200 sq ft, Flash Point 998.6 Degrees F, Fragrance Solvent Like, Net Weight 32 oz., Recommended Dilution 1:20, VOC Content 0 Percent, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Package Quantity 12, Wood (4585000)
- REMA TIP TOP Prema Pre-Buff 16 oz. Aerosol Cleaner (Each) (PPC-16)
- PROTEAM Spring, Compression, Cord Wrap Bracket (104269)
- KIMTECH Kimwipes, Delicate Task Wipers, 1-Pl, PK60, White, Tissue, 286 Wipes, Unscented, 60 PK (KCC 34155)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 128 oz., PK4 (HDAC4GAL)
- MIRACLE SEALANTS Cleaner, Spray Bottle, 32 oz., PK6 (TSC632OZR)
- MIRACLE SEALANTS Cleaner, Bottle, 32 oz., PK6 (TSC6QT)
- MIRACLE SEALANTS Sealer, Gallon, Transparent (511GAL4)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., Ready to Use, PK6 (SEENPT6)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., PK6 (511PT6)
- SPRAYON Metal Cleaner and Polish, 17 oz. Aerosol Can, Lemon (SC0885000)
- Miracle Sealants Metal Polish and Stone Care