Shop All Metal Polish and Stone Care
Miracle Sealants
Acidic Cleaner, Bottle, 128 oz., PK4
Mfr # HDAC4GAL
Zoro # G1924583
product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Type Jug
- Fragrance Solvent Like
- Recommended Dilution 1:20
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Sealants
- MFR # HDAC4GAL
- Zoro # G1924583
- UPC # 753927511585
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 128 oz |
Degreaser Container Size | 128 oz. |
Size | 128 oz. |
Container Size | 1 gal |
Description
Acidic Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Properties Nonflammable, Concentrated, Standards CERCLA, SARA, Surfaces for Use On Cement, Granite, Marble, Slate, Maximum Coverage Area 4,000 sq ft, Minimum Coverage Area 200 sq ft, Flash Point 998.6 Degrees F, Fragrance Solvent Like, Net Weight 128 oz., Recommended Dilution 1:20, VOC Content 0 Percent, Package Quantity 4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Bottle, 2 PK (100975197)
- TENNANT Power Cord (1042403)
- PLEDGE Furniture Polish Wipes, 12 x 24", 12 Pack, 24 Wipes (319250)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 32 oz., PK6 (HDAC6QT)
- MIRACLE SEALANTS Sealer, Gallon, Transparent (511GAL4)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., PK6 (511PT6)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., PK6 (511QT6)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., Ready to Use, PK6 (SEENPT6)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- BRASSO No Scent Metal Polish 8 oz Cream (2660089334)
- Miracle Sealants Metal Polish and Stone Care