Shop All EMT Supplies
Miracle Point
Tweezers, 2-1/4 In L
Mfr # MPT12BLK/CLR
Zoro # G4074707
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/4 in
- Color Green/Silver
- Material Stainless Steel
- Blade End Style Pointed
- Includes Built-in, Adjustable 5X Power Magnifying Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Point
- MFR # MPT12BLK/CLR
- Zoro # G4074707
- UPC # 023661813215
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 2 1/4 in |
Details
Item | Tweezers |
Color | Green/Silver |
Material | Stainless Steel |
Blade End Style | Pointed |
Includes | Built-in, Adjustable 5X Power Magnifying Glass |
Industry Type | Healthcare |
Description
Tweezers, Color Green/Silver, Length 2 1/4 in, Material Stainless Steel, Blade End Style Pointed, Includes Built-in, Adjustable 5X Power Magnifying Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- DIXON 4 in x 30 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP304)
- ALWAYS Ultra Thin Pads with Wings, Size 2, Long, Super Absorbent, PK96 (97020)
- PROMED SPECIALTIES ProMed Specialties ProM-030-5 2 in. x 4 in. TENS and EMS Electrode Pads - 5 Packs (ProM-030(5))
- MEDSOURCE IV Administration Set, 78 in. L, PK50 (MS-83406)
- EMI Emergency Response Holster, Black (680)
- A2Z SCILAB LEFT MILLER EAST WEST ELEVATORS ELE0071 FLAT ROUNDED BLADE (A2Z-ZR802)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- EMI Emergency Burn Kit Basic, 17 Components (610)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1509)
- Miracle Point EMT Supplies