Shop All LED Light Bulbs
Miracle Led
Tight Spaces LED Bulb for Small Areas, Warm White Replace 60W
Mfr # 602189
Zoro # G0773764
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A15
- Dimmable No
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 602189
- Zoro # G0773764
- UPC # 728433236604
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 1 7/8 in |
Overall Length | 3 1/2 in |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sandmar Bba-1 replacement light bulb lamp, 2PK (BBA-1 SANDMAR)
- ILC Replacement For SATCO S13136 (S13136)
- ILC Replacement for Light Bulb / Lamp Mitutoyo-201131 replacement light bulb lamp (MITUTOYO-201131 LIGHT BULB / LAMP)
- ILC Replacement for Sears 158.141 replacement light bulb lamp, 2PK (158.141 SEARS)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- MIRACLE LED Display 4 Ft LED Grow Light Ultimate Indoor Gardening Planogram (607204)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 6 Bulbs (603262)
- MIRACLE LED Bug Light Wide Angle Yellow Amber Glow Replace 60W for Porch & Patio (602170)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- MIRACLE LED Planogram Advanced Indoor Gardening Shelf Starter of LED Grow Lights (607207)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861621)
- Miracle Led LED Light Bulbs