Shop All LED Light Bulbs
Miracle Led
Tight Spaces LED Bulb for Small Areas, Cool White Replace 60W
Mfr # 602187
Zoro # G0773746
product price: $27.45
/pk 4, $6.86/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602187
- Zoro # G0773746
- UPC # 728433236581
- Country of Origin China
- Category LED Light Bulbs
Details
Item | Tight Spaces LED Bulb for Small Are,PK4 |
Wattage Equivalency | 3800W HAL |
Description
Tight Spaces LED Bulb for Small Are,PK4, Wattage Equivalency 3800W HAL, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 14W, S8 Miniature Incandescent Bulb (306-1PK)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- LUMAPRO LUMAPRO 15W, T7 Miniature Incandescent Bulb (15T7DC-120V)
- FEIT ELECTRIC Electric 15 W T8 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T8/CW/RP)
- MIRACLE LED LED Harsh Environment Pro-Pack 5W Replaces 60W, Shatter Resistant All Weather Lightbulb, 18PK (801679)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602134)
- MIRACLE LED Hotel Outdoor LED Lighting Kit, Flood & Bug Lights, 32 Bulbs (603272)
- MIRACLE LED Display 4 Ft LED Grow Light Ultimate Indoor Gardening Planogram (607204)
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602184)
- MIRACLE LED UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 24PK (801994)
- MIRACLE LED 100W Replacement LED Bulbs, Vibration Resistant Light for Garage Doors & Ceiling Fans, 10PK (603658)
- Miracle Led LED Light Bulbs