Shop All Hydroponic Lighting
Miracle Led
Spectrum LED Grow Panel & Clamp On LED Blue 5 Spectrum Grow Light Kit
Mfr # 602230
Zoro # G2206362
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For (3) 150W INC
- Lighting Technology LED
- Voltage 120V
- Rated Life 20,000 hr, 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 602230
- Zoro # G2206362
- UPC # 728433237014
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Nominal Width | 1 ft |
Overall Height | 2/5 in |
Peak Wavelength | 450 nm, 470 nm, 630 nm, 660 nm |
Manufacturers Warranty Length | 1 yr Limited |
Overall Width | 11 in |
Suggested Fixture Mounting Height | 0 to 24 in |
Nominal Length | 1 ft |
Overall Length | 11 in |
Description
Spc LED Grow Panel/Clamp On LED B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 841404 (Ezgo / Cushman / Textron 841404)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0812)
- MTD Valve-Logsplitter (918-0481A)
- AFTERMARKET S64507 Bowl, Glass, 933224 Fits Zetor (S.64507-SPX)
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 6PK (603803)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit (603787)
- MIRACLE LED SmokePhonics 4-Socket Corded LED Gr, PK4 (601150)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 2PK (603792)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 4PK (603793)
- Miracle Led Hydroponic Lighting