Shop All Light Fixture Parts
Miracle Led
Socket Extender, 1 in, Stackable, 660 W Watts, 120 V Volt, White, PK 12
Mfr # 607160
Zoro # G205672214
product price: $44.69
/pk 12, $3.72/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.2"
- Width 1.5"
- Height 1"
- For Use With Household Socket E26 Base
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 607160
- Zoro # G205672214
- UPC # 810102944535
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 2.2" |
Width | 1.5" |
Height | 1" |
Details
Item | Bulb Extender |
For Use With | Household Socket E26 Base |
Standards | UL Listed |
Features | Stackable E26 Socket Extenders |
Voltage | 120V |
Includes | 12 LED Extenders |
Material | Ceramic |
Color | White |
Watts | 660 |
Description
Miracle LED 1" Rough Service Premium UL Listed Socket Extenders extend your indoor or outdoor flood lighting needs. Premium extenders will expand the range of the LED bulbs to maximize light coverage. Do you like LED lights, but have recessed fixtures? These socket extenders are just what you need! The trouble with traditional LED bulbs is that they aren't long enough to be used effectively in recessed fixtures. As a result, light coverage is significantly reduced. These socket extenders solve that problem for good! Simply screw them into the socket, install the bulb and presto! You can even screw one 1" extender into another for more versatility. Excellent light coverage coupled with the energy savings of an LED! Made of highly insulated ceramic, these extenders will last for years and years, no matter the temperature.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 38par20/h/fl/eco/plus replacement light bulb lamp (38PAR20/H/FL/ECO/PLUS WESTINGHOUSE)
- SIMPLE DESIGNS Gemini Mini Touch Lamp with Brushed Nickel Base, Ivy, PK 2 (LT2016-IVY-2PK)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120922)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- ILC Replacement For LIGHT BULB LAMP, ROBT SS2P (ROBT SS2P)
- PROGRESS LIGHTING Cylinder Lens Collection Black 6-Inch Square Cylinder Cover (P860047-031)
- JESCO LIGHTING GROUP 2 Wire Direct Connector Accessories (SP-DC)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- BELL + HOWELL Light Mag/Port/Mnt 200Lm (2565)
- ILC Replacement For LIGHT BULB LAMP, L910200 (L910-200)
- Miracle Led Light Fixture Parts