Shop All Hydroponic Lighting
Miracle Led
Single Socket Grow Light Cord System & LED Red Spectrum Grow Light
Mfr # 602250
Zoro # G2206405
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Green, White
- Voltage 120V
- Standards CSA C22.2, ETL Listed, UL 153
- Rated Life 20,000 hr
- Includes LED Grow Light Bulb (1), Light Socket, Plug-in fixture with 6' Cord (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602250
- Zoro # G2206405
- UPC # 728433237212
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Suggested Fixture Mounting Height | 0 to 24 in |
Manufacturers Warranty Length | 1 yr Limited |
Peak Wavelength | 630 nm |
Overall Width | 6 in |
Nominal Width | 6 in |
Overall Length | 6 ft |
Nominal Length | 6 ft |
Overall Height | 1 1/2 in |
Description
Single Socket Grow Light Cord System/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Carburetor (631828)
- STENS Oem Carburetor 615-367 For Zama Rb-K93 (615-367)
- BILLY GOAT Self-Propelled Litter Vac, 9 HP, 36 Gal. (QV900HSP)
- APACHE PW Water Broom, 4 Tip, 3600 PSI (99023860)
- MIRACLE LED Absolute Daylight Single-Socket Cor, PK6 (601260)
- MIRACLE LED Single Socket LED Ready Corded Lighting System for Grow Lights (602196)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 4PK (603793)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 8PK (603804)
- MIRACLE LED Wide Angle 4-Socket Corded LED Grow, PK6 (601196)
- MIRACLE LED Ultra Grow 4-Socket Corded LED Grow Ligh (601168)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit (603783)
- Miracle Led Hydroponic Lighting