Shop All Hydroponic Lighting
Miracle Led
Single Socket Grow Light Cord System & LED Full Spectrum Grow Ligh
Mfr # 602242
Zoro # G2206371
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA C22.2, ETL Listed, UL 153
- Voltage 120V
- Includes LED Grow Light Bulb (1), Light Socket, Plug-in fixture with 6' Cord (1)
- Rated Life 20,000 hr
- Housing Color Green, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602242
- Zoro # G2206371
- UPC # 728433237137
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Overall Length | 6 ft |
Overall Width | 6 in |
Manufacturers Warranty Length | 1 yr Limited |
Overall Height | 1 1/2 in |
Nominal Width | 6 in |
Nominal Length | 6 ft |
Suggested Fixture Mounting Height | 0 to 24 in |
Peak Wavelength | 700 nm |
Description
Single Socket Grow Light Cord System/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe (DB7500)
- STENS Wheel 205-360 For Toro 119-0311 (205-360)
- STENS Hi-Lift Blade For Kubota Belly Mower Deck Requires 3 For 48" Deck (330-005)
- ILC Replacement For Ezgo / Cushman / Textron 4144332 (Ezgo / Cushman / Textron 4144332)
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit (603791)
- MIRACLE LED Commercial Hydroponic Multi Spectrum LED Hangable Grow Panel (602192)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Light Kit, Full Spec., 14W Replace 150W Grow Bulbs, 2PK (801766)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit (603787)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit (603779)
- SUNPACK 2' Light Stand System (SP90022)
- Miracle Led Hydroponics