Shop All Hydroponic Lighting
Miracle Led
Single Socket Grow Light Cord System & LED Blue Spectrum Grow Light
Mfr # 602246
Zoro # G2206432
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA C22.2, ETL Listed, UL 153
- Rated Life 20,000 hr
- Housing Color Green, White
- Voltage 120V
- Includes LED Grow Light Bulb (1), Light Socket, Plug-in fixture with 6' Cord (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 602246
- Zoro # G2206432
- UPC # 728433237175
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Nominal Length | 6 ft |
Peak Wavelength | 450 nm |
Overall Height | 1 1/2 in |
Overall Width | 6 in |
Overall Length | 6 ft |
Nominal Width | 6 in |
Suggested Fixture Mounting Height | 0 to 24 in |
Manufacturers Warranty Length | 1 yr Limited |
Description
Single Socket Grow Light Cord System/L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (18HX089E)
- GLOBAL FLAGS UNLIMITED Tennessee Outdoor Nylon Flag 4'x6' (200629)
- INTERSTATE PNEUMATICS 3/4 Inch Garden Hose Cap - Die Cast Brass, PK 25 (FGC00-25K)
- ECHO Clutch Drum (A556001580)
- MIRACLE LED Ultra Grow LED Clamp-On Grow Light, PK4 (601290)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit (603787)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 6PK (603786)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit (603800)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 6PK (603794)
- MIRACLE LED Commercial Hydroponic Multi Spectrum LED Hangable Grow Panel (602192)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Light Kit, Red Spec., 14W Replace 150W Grow Bulbs, 4PK (801785)
- Miracle Led Hydroponics