Shroom Grow 3-Socket Indoor Mushroom Grow Kit- 3 Blue Spec. Replace 150W LED Grow Bulbs w/ Timer
Mfr # 801702
Zoro # G111555311
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Shape A19
- Voltage 120V
- Watts 12W
- Light Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 801702
- Zoro # G111555311
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | A19 |
Voltage | 120V |
Watts | 12W |
Light Technology | LED |
Shatter-Resistant | Yes |
Includes | String Light Fixture (1); LED Light Bulb (4); Timer (1) |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Bulb Start Type | Instant-on |
Rough Service | Yes |
Features | Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology |
Material | Plastic, Rubber |
Application | Mushroom Farming, Kitchen Garden, Home Growing, Small Footprint Living |
For Use With | Growing Mushrooms Indoors |
Bulb Minimum Starting Temperature | -20 Degrees C |
Rated Life | 20,000 hr |
Color | Blue Spectrum |
Description
Sick of hunting for elusive Morel mushrooms? Live in an area mushrooms can't easily grow? Do it yourself for homegrown, delicious shrooms with the Miracle LED Shroom Grow LED Grow Light Kit! A wild mushroom growing on the forest floor uses sunlight as a signal to guide the growth cycle and now you can emulate this indoors with Miracle LED Grow Lights. For indoor mycology, Full Spectrum and Blue Spectrum grow lights have been shown to improve cap color/development and overall yield. For best results, use the included SproutMatic Timer to automate a 12 hr on / 12 hr off light schedule.
- •CULTIVATE MUSHROOMS INDOORS - Despite their love for shadey forest floors, mushrooms rely on light to regulate their growth cycle and stimulate hi-yield production. Blue Spectrum light has been known to increase yield and speed up growth.
- •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Ultra Grow bulbs run for only $1.44 a year!
- •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
- •LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 6-foot strings are perfect to reach the tightest and most difficult spaces with ease.
- •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- LEVITON Socket Outdoor Vnyl 660W (00055-000)
- IQ AMERICA IQ America LB1403BZ Battery Operated LED Motion Security Sensor Light 280 Lumen Bronze (LB1403BZ)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76801)
- MIRACLE LED Classroom Gardener 3-Socket Corded Advanced LED Grow Kit w/ Timer Controls, 2PK (607985)
- MIRACLE LED Classroom Gardener 4-Socket Corded Expert LED Grow Kit w/ Timer Controls, 6PK (607991)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 10PK (603569)
- MIRACLE LED 2-Socket Tomato Grow Light Kit- Red Spec. 12W Replace 150W Grow Bulbs, White Shades, Timer, 3PK (802058)
- MIRACLE LED Dark Sky 9W LED Lightbulbs, 6PK (603573)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 8PK (603568)
- WESTINGHOUSE Bulb R38 100W Blue (04414)
- Miracle Led Incandescent Light Bulbs