Shop All LED Outdoor Lighting
Miracle Led
Outdoor String Light Kit, Wide Angle, 4PK
Mfr # 607849
Zoro # G210443069
product price: $614.99
/pk 4, $153.75/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120 V
- Fixture Rated Life 20,000 hr
- Operating Temp. Range -20 to 60 Degrees C
- Hosuing Material Plastic, Rubber
- Housing Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 607849
- Zoro # G210443069
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120 V |
Watts | 9 W |
Fixture Rated Life | 20,000 hr |
Operating Temp. Range | -20 to 60 Degrees C |
Hosuing Material | Plastic, Rubber |
Housing Color | Amber |
Includes | Black String Fixtrue (4) LED Bulbs (48) |
Application | Temporary Outdoor Lighting for Events, Porch, Deck, Balconies |
Lighting Technology | LED |
Bulb Base Type | Medium Screw (E26) |
Special Features | Dark Sky, Harsh Environment |
Bulb Minimum Starting Temperature | -20°C |
Bulb Start Type | Instant-on |
Shatter-Resistant | Yes |
Rough Service | Yes |
Description
Includes 48 LED bulbs, 4 string fixtures. Fill your outdoor living spaces with an environmentally friendly bonfire glow with our Miracle LED Porch Lite. Screwing into any standard fixture, these energy efficient LEDs are a must have for any outdoor lighting scenario and shine over 3X brighter than competing outdoor lighting systems. These 9W LEDs replace 100W Old Incandescent Bulbs and run at a FRACTION of the cost at only $1.08 per year on your energy bill! While giving a relaxing light to your outdoor space, the amber color technology in these LED bulbs reduces harsh blue light pollution that has been known to confuse animals at night. This soothing amber glow sits comfortably outside the visible light spectrum of most flying insects, keeping unwanted guests from swarming your space. FOR TEMPORARY USE ONLY, this Kit is not designed to be a prolonged or permanent outdoor fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Rope Light, 3000K, 6 Ft, 120V (30F520)
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl (6315700)
- HALO LA4 Series Matte Warm White 4 in. W LED Adjustable Retrofit Kit 8.6 W (LA4069271EWH-CA)
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12441)
- MIRACLE LED Outdoor String Light Kit, Low Profile (607842)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- NUVO LED Vertical Step-Light - 3W - White Finish - 120V (65-405)
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- Miracle Led LED Outdoor Lighting