Shop All LED Outdoor Lighting
Miracle Led
Outdoor String Light Kit, Wide Angle, 3PK
Mfr # 607848
Zoro # G510443073
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120 V
- Fixture Rated Life 20,000 hr
- Operating Temp. Range -20 to 60 Degrees C
- Hosuing Material Plastic, Rubber
- Housing Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 607848
- Zoro # G510443073
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120 V |
Watts | 9 W |
Fixture Rated Life | 20,000 hr |
Operating Temp. Range | -20 to 60 Degrees C |
Hosuing Material | Plastic, Rubber |
Housing Color | Amber |
Special Features | Dark Sky, Harsh Environment |
Bulb Base Type | Medium Screw (E26) |
Application | Temporary Outdoor Lighting for Events, Porch, Deck, Balconies |
Includes | Black String Fixtrue (3) LED Bulbs (36) |
Lighting Technology | LED |
Bulb Minimum Starting Temperature | -20°C |
Shatter-Resistant | Yes |
Rough Service | Yes |
Bulb Start Type | Instant-on |
Description
Includes 36 LED bulbs, 3 string fixtures. Fill your outdoor living spaces with an environmentally friendly bonfire glow with our Miracle LED Porch Lite. Screwing into any standard fixture, these energy efficient LEDs are a must have for any outdoor lighting scenario and shine over 3X brighter than competing outdoor lighting systems. These 9W LEDs replace 100W Old Incandescent Bulbs and run at a FRACTION of the cost at only $1.08 per year on your energy bill! While giving a relaxing light to your outdoor space, the amber color technology in these LED bulbs reduces harsh blue light pollution that has been known to confuse animals at night. This soothing amber glow sits comfortably outside the visible light spectrum of most flying insects, keeping unwanted guests from swarming your space. FOR TEMPORARY USE ONLY, this Kit is not designed to be a prolonged or permanent outdoor fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 6s6/cl 130v replacement light bulb lamp, 10PK (6S6/CL 130V SYLVANIA)
- DAP Silicone Max WdandS Clear (7079808791)
- LUXRITE 2x2 FT Square LED Troffer Lights 3 CCT 3500K-5000K 20/30/40W 2500/3750/5000LM 0-10V Dimmable 2-Pack (LR25136-2PK)
- STREAMLIGHT Black Rechargeable 18650, 3,500 lm lm (88081)
- MIRACLE LED Outdoor String Light Kit, Wide Angle, 4PK (607849)
- MIRACLE LED Outdoor String Light Kit, Low Profile (607842)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (447294HFA)
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell (65/662)
- Miracle Led LED Outdoor Lighting