Shop All LED Outdoor Lighting
Miracle Led
Outdoor String Light Kit, Low Profile
Mfr # 607842
Zoro # G810443070
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120 V
- Fixture Rated Life 20,000 hr
- Operating Temp. Range -20 to 60 Degrees C
- Hosuing Material Plastic, Rubber
- Housing Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 607842
- Zoro # G810443070
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120 V |
Watts | 3 W |
Fixture Rated Life | 20,000 hr |
Operating Temp. Range | -20 to 60 Degrees C |
Hosuing Material | Plastic, Rubber |
Housing Color | Amber |
Includes | Black String Fixtrue (1) LED Bulbs (12) |
Special Features | Dark Sky, Harsh Environment |
Lighting Technology | LED |
Bulb Base Type | Medium Screw (E26) |
Application | Temporary Outdoor Lighting for Events, Porch, Deck, Balconies |
Shatter-Resistant | Yes |
Bulb Minimum Starting Temperature | -20°C |
Bulb Start Type | Instant-on |
Rough Service | Yes |
Description
Includes 12 LED bulbs, 1 string fixture. Fill your outdoor living spaces with an environmentally friendly bonfire glow with our Miracle LED Porch Lite. Screwing into any standard fixture, these energy efficient LEDs are a must have for any outdoor lighting scenario and shine over 3X brighter than competing outdoor lighting systems. These 3W LEDs replace 60W Old Incandescent Bulbs and run at a FRACTION of the cost at only $0.36 per year on your energy bill! While giving a relaxing light to your outdoor space, the amber color technology in these LED bulbs reduces harsh blue light pollution that has been known to confuse animals at night. This soothing amber glow sits comfortably outside the visible light spectrum of most flying insects, keeping unwanted guests from swarming your space. FOR TEMPORARY USE ONLY, this Kit is not designed to be a prolonged or permanent outdoor fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jesco Sl4-l22/41 replacement light bulb lamp (SL4-L22/41 JESCO)
- MAXIM 6" Extension Stem (STR06206BK-NK)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- MIRACLE LED Outdoor String Light Kit, Wide Angle, 4PK (607849)
- AFX Outdoor LED Sconce, Color 3000K, 3500 lm (GLEW0536L30UDBK)
- FEIT ELECTRIC LED String Lights Clear 12 ft 10 lights (SLM12-10/FIL)
- LITECO Medium 1-Light Black Outdoor Colonial Style Post Top Fixture with Clear Flemish Lenses (FC232)
- NUVO LED Horizontal Step-Light - 5W - Bronze Finish - 120V (65-403)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (37791)
- Miracle Led LED Outdoor Lighting