Shop All LED Outdoor Lighting
Miracle Led
Outdoor String Light Kit, 2PK
Mfr # 607851
Zoro # G610443072
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120 V
- Fixture Rated Life 20,000 hr
- Operating Temp. Range -20 to 60 Degrees C
- Hosuing Material Plastic, Rubber
- Housing Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 607851
- Zoro # G610443072
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120 V |
Watts | 12 W |
Fixture Rated Life | 20,000 hr |
Operating Temp. Range | -20 to 60 Degrees C |
Hosuing Material | Plastic, Rubber |
Housing Color | Amber |
Bulb Base Type | Medium Screw (E26) |
Special Features | Dark Sky, Harsh Environment |
Application | Temporary Outdoor Lighting for Events, Porch, Deck, Balconies |
Includes | Black String Fixtrue (2) LED Bulbs (24) |
Lighting Technology | LED |
Shatter-Resistant | Yes |
Rough Service | Yes |
Bulb Start Type | Instant-on |
Bulb Minimum Starting Temperature | -20°C |
Description
Includes 24 LED bulbs, 2 string fixtures. Fill your outdoor living spaces with an environmentally friendly bonfire glow with our Miracle LED Porch Lite. Screwing into any standard fixture, these energy efficient LEDs are a must have for any outdoor lighting scenario and shine over 3X brighter than competing outdoor lighting systems. These 12W LEDs replace 150W Old Incandescent Bulbs and run at a FRACTION of the cost at only $1.44 per year on your energy bill! While giving a relaxing light to your outdoor space, the amber color technology in these LED bulbs reduces harsh blue light pollution that has been known to confuse animals at night. This soothing amber glow sits comfortably outside the visible light spectrum of most flying insects, keeping unwanted guests from swarming your space. FOR TEMPORARY USE ONLY, this Kit is not designed to be a prolonged or permanent outdoor fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Plc-13w 5000k replacement light bulb lamp (PLC-13W 5000K LIGHT BULB / LAMP)
- ILC Replacement for CEW Jm1242 replacement light bulb lamp (JM1242 CEW)
- ILC Replacement for Light Bulb / Lamp G4 12V 20W replacement light bulb lamp (G4 12V 20W LIGHT BULB / LAMP)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- MIRACLE LED Outdoor String Light Kit, Low Profile (607842)
- MIRACLE LED Outdoor String Light Kit, Wide Angle, 4PK (607849)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30267 lm (RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- LIGHTNING Monterey Outdoor Light- Black (LI370427)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft., 31W, 5K, Clear (ASD-LVP4N3150CHE)
- SMART SOLAR Smart Living 15 in. One Mantle Wood Newport LED Candle Lantern Brown, 2PK (84044-LC)
- Miracle Led LED Outdoor Lighting