Shop All LED Light Bulbs
Miracle Led
Light Bulb, 120 V, 9 W, 125 mA, LED
Mfr # 601834
Zoro # G701209440
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Light Distribution Spot
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 601834
- Zoro # G701209440
- UPC # 810065871251
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/8 in |
Peak Wavelength | 700 nm |
Description
Light Bulb,Full Spc Dayl Grow LED, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 100 W, Plant Growth Application All-Stage Growth & Maintenance, Height Control, Leaf Growth, Photosynthesis, Vegetative Growth, Spectrum Full/Broad, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 700 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures No, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aquafine 3101 Ballast replacement light bulb lamp (3101 BALLAST AQUAFINE)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- ILC Replacement for Leica 1120 replacement light bulb lamp (1120 LEICA)
- ILC Replacement for Eiko 81194 replacement light bulb lamp (81194 EIKO)
- MIRACLE LED Red Spectrum Hydroponic LED Ultra Grow Light Replacing 150W (602120)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 6 Bulbs (603262)
- MIRACLE LED LED Harsh Environment Pro-Pack 12W Replaces 100W, Shatter Resistant All Weather Lightbulb, 6PK (801681)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 24 Bulbs (603264)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602162)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602163)
- FEIT ELECTRIC Led A15 E26 850 4.5W/40W 5000K (BPA1540/850/LED/2)
- Miracle Led LED Light Bulbs