LED Rough Service Pro-Pack 12W Replaces 100W, Shatter Resistant Workshop Lightbulb, 24PK
Mfr # 801664
Zoro # G211525474
Key Features
- Average Light Bulb Life 20,000 hr
- Bulb Base Type Medium Screw (E26)
- Bulb Shape A19
- Voltage 120V
- Watts 12W
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 801664
- Zoro # G211525474
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | A19 |
Voltage | 120V |
Watts | 12W |
Light Technology | LED |
Features | Shatter & Shock Resistant, Water Resistant, Almost Free Energy |
Bulb Min. Starting Temp. | -20 Degrees C |
Rough Service | Yes |
Bulb Finish | Frosted |
Includes | 24 LED Bulbs |
Bulb Start Type | Instant-on |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Light Color | White |
Housing Material | Plastic |
Shatter-Resistant | Yes |
Bulb Primary Application | Industrial Shop, Home Workshops, Garage, Closet, Ceiling Fans |
For Use With | Garage Door, Shop Light, Harsh Environment, Ceiling Fan, Indoor/Outdoor Lighting |
Description
The Miracle LED Rough Service Multi-Use LED Light Bulb is not only an extreme energy saver, but also is part of our Can't Shake Em Can't Break Em line of the toughest LED bulbs on the planet. Replace old 100W bulbs with this 12W Miracle LED and save tons on energy by replacing just one bulb! No heat safe for any fixture. Use in ceiling cans in your garage, home, basement, shop, shed or even outdoors in a covered fixture in your entry way, porch, or patio. These bulbs can withstand even the harshest environments. Use in your garage door opener, overhead fans or other high vibration and shock prone fixtures that would kill normal bulbs, but not this long-life LED bulb. This breakthrough LED light is vibration and shock resistant and has an expected lifespan of 20,000+ hours. you may never have to replace another garage door bulb again! Trust Miracle LED, as one of the pioneers of LED development, to provide safe, efficient and bulbs that benefit both yourself and the ENVIRONMENT. This bulb is the pinnacle of our efforts and combines the classic a-shape Edison style you're used to with our revolutionary Almost Free Energy LED technology. LED chip technology is the safer and more efficient choice because it's manufactured with no mercury or lead, starts up instantly and saves you money. Technical specifications: 5000 Kelvin color temperature; standard E26 medium household base; 20,000+ hour estimated lifespan; 1.44 estimated annual energy cost.
- •ROUGH SERVICE - Garage door openers shake regular bulbs to death but not this vibration and shock resistant LED
- •LONG LIFE - Instant on bulb stays bright and safe for years
- •ALMOST FREE ENERGY - Huge energy saver Miracle LED technology allows a 5W bulb to replace old 60W incandescent bulbs while maintaining brightness. Only $1.44 per year in energy costs.
- •STANDARD SHAPE - Classic Edison style this is how a light bulb should look & E26 Base fits in standard sockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replacement Bulb for 902-109 and 902-110 (BULB-T5)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Blue (LT2009-BLU)
- EATON WIRING DEVICES NITE LITE-IV (BP850V)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602163)
- MIRACLE LED Tight Spaces LED Bulb for Small Areas, Cool White Replace 60W (602187)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602175)
- MIRACLE LED Nature's Vibe Relax Bedtime Ready Sunset Glow LED Light Bulb (602210)
- MIRACLE LED LED Harsh Environment Pro-Pack 5W Replaces 60W, Shatter Resistant All Weather Lightbulb, 12PK (801678)
- MIRACLE LED Led Bulb: A15, Medium Screw (E26), 60W INC, 5 W Watts, 500 lm, 6500K Color Temp, PK 12 (607161)
- ILC Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G)
- Miracle Led LED Light Bulbs