LED Harsh Environment Pro-Pack 6W Replaces 60W, Weather Resistant Flood Light, 24PK
Mfr # 801676
Zoro # G211524934
Key Features
- Average Light Bulb Life 20,000 hr
- Bulb Base Type Medium Screw (E26)
- Bulb Shape PAR20
- Voltage 120V
- Watts 6W
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 801676
- Zoro # G211524934
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | PAR20 |
Voltage | 120V |
Watts | 6W |
Light Technology | LED |
Light Color | White |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
For Use With | Harsh Environment, Garage Door, Shop Light, Ceiling Fan, Indoor/Outdoor Lighting |
Bulb Min. Starting Temp. | -20 Degrees C |
Includes | 24 LED Bulbs |
Bulb Finish | Frosted |
Rough Service | Yes |
Shatter-Resistant | Yes |
Bulb Start Type | Instant-on |
Bulb Primary Application | Harsh Environment, Outdoor/Indoor Use |
Housing Material | Plastic |
Features | Shatter & Shock Resistant, Water Resistant, Almost Free Energy |
Description
The Miracle LED Harsh Environment LED Flood Light is built to withstand even the harshest of climates. With groundbreaking Rough Service LED Technology, this PAR20 Flood is shock &shatter resistant and able to withstand very cold and very hot temperatures. Perfect for outdoor fixtures, porch lights, your garage, security lights -- anywhere that extra durability is needed.This bright LED uses Almost Free Energy Tech. to replace old 60W flood lights for a fraction of the energy costs. Not only do you save up to $52 yearly, you may never have to worry about changing your bulbs again -- rated for 20, 000 HOURS lasts for DECADES longer than old glass bulbs. In a comfortable 3000K soft light, this bulb is Dark Sky Friendly and wont disturb the natural beauty of the nights sky. Perfect for any all-weather and security light uses.
- •HARSH ENVIRONNENT - made with All-Weather Technology, this bulb is meant to last through harsh storms, brittle cold, blistering heat, and all other types of weather conditions
- •LONG LIFE - Instant on bulb stays bright and safe for years
- •ALMOST FREE ENERGY - Huge energy saver Miracle LED technology allows a 5W bulb to replace old 60W incandescent bulbs while maintaining brightness. Only $1.44 per year in energy costs.
- •STANDARD SHAPE - Classic Edison style this is how a light bulb should look & E26 Base fits in standard sockets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Park Right BallPark (37340)
- SAFCO LED Desk Lamp, w/USB/Dimmer, Black (1001BL)
- HALO LA4 Series Matte Warm White 4 in. W LED Adjustable Retrofit Kit 8.6 W (LA4069271EWH-CA)
- ILC Replacement for Satco 50r20/fl/hal replacement light bulb lamp 2 Pack (50R20/FL/HAL SATCO)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602109)
- MIRACLE LED Nature's Vibe Calm Soothing Morning Daylight LED Light Bulb (602218)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602161)
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602184)
- MIRACLE LED Tight Spaces LED Bulb for Small Areas, Cool White Replace 60W (602188)
- MIRACLE LED LED Harsh Environment Pro-Pack 5W Replaces 60W, Shatter Resistant All Weather Lightbulb, 12PK (801678)
- FEIT ELECTRIC LED Lamp, FloodSpotlight, PAR20 Lamp, 50 W Equivalent, E26 Lamp Base, 3000 K Color Temp (PAR2050/10KLED/3)
- Miracle Led LED Light Bulbs