LED Harsh Environment Pro-Pack 14W Replaces 120W, Shatter Resistant All Weather Lightbulb, 6PK
Mfr # 801685
Zoro # G711525455
Key Features
- Average Light Bulb Life 20,000 hr
- Bulb Base Type Medium Screw (E26)
- Bulb Shape A19
- Voltage 120V
- Watts 14W
Product Information
- Brand Miracle Led
- MFR # 801685
- Zoro # G711525455
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | A19 |
Voltage | 120V |
Watts | 14W |
Light Technology | LED |
Bulb Min. Starting Temp. | -20 Degrees C |
Features | Shatter & Shock Resistant, Water Resistant, Almost Free Energy |
Light Color | White |
Bulb Finish | Frosted |
For Use With | Harsh Environment, Garage Door, Shop Light, Ceiling Fan, Indoor/Outdoor Lighting |
Rough Service | Yes |
Bulb Start Type | Instant-on |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Includes | 6 LED Bulbs |
Bulb Primary Application | Harsh Environment, Outdoor/Indoor Use |
Shatter-Resistant | Yes |
Housing Material | Plastic |
Description
The Miracle LED Harsh Environment All-Weather LED Light Bulb is not only an extreme energy saver, but also is part of our Can't Shake Em Can't Break Em line of the toughest LED bulbs on the planet. Replace old 60W bulbs with this 14W Miracle LED and save tons on energy by replacing just one bulb! No heat safe for any fixture. Use in ceiling cans in your garage, home, basement, shop, shed or even outdoors in a covered fixture in your entry way, porch, or patio. These bulbs can withstand even the harshest environments. Use in your garage door opener, overhead fans or other high vibration and shock prone fixtures that would kill normal bulbs, but not this long-life LED bulb. This breakthrough LED light is vibration and shock resistant and has an expected lifespan of 20,000+ hours. you may never have to replace another garage door bulb again! Trust Miracle LED, as one of the pioneers of LED development, to provide safe, efficient and bulbs that benefit both yourself and the ENVIRONMENT. This bulb is the pinnacle of our efforts and combines the classic a-shape Edison style you're used to with our revolutionary Almost Free Energy LED technology. LED chip technology is the safer and more efficient choice because it's manufactured with no mercury or lead, starts up instantly and saves you money. Technical specifications: 5000 Kelvin color temperature; standard E26 medium household base; 20,000+ hour estimated lifespan; 0.96 estimated annual energy cost.
- •HARSH ENVIRONNENT - made with All-Weather Technology, this bulb is meant to last through harsh storms, brittle cold, blistering heat, and all other types of weather conditions
- •LONG LIFE - Instant on bulb stays bright and safe for years
- •ALMOST FREE ENERGY - Huge energy saver Miracle LED technology allows a 5W bulb to replace old 60W incandescent bulbs while maintaining brightness. Only $1.68 per year in energy costs.
- •STANDARD SHAPE - Classic Edison style this is how a light bulb should look & E26 Base fits in standard sockets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- ILC Replacement for DAMAR CFM57W/GX24Q-5/841 TRIPLE (CFM57W/GX24Q-5/841 TRIPLE DAMAR)
- SUPPLYPAK Lamp Recycling Box, 48"x8-1/2"x8-1/2" (Supply-280)
- NEBO Waterproof LED Pen Light (NEB-POC-0004)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- MIRACLE LED LED Harsh Environment Pro-Pack 5W Replaces 60W, Shatter Resistant All Weather Lightbulb, 12PK (801678)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602173)
- MIRACLE LED UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 18PK (801993)
- MIRACLE LED LED Harsh Environment Pro-Pack 6W Replaces 60W, Weather Resistant Flood Light, 24PK (801676)
- MIRACLE LED Hotel Outdoor LED Lighting Kit, Flood & Bug Lights, 8 Bulbs (603270)
- FEIT ELECTRIC LED BR40 E26 SW 150W 1PK (BR40DM2175927CA)
- Miracle Led LED Light Bulbs