LED Harsh Environment Pro-Pack 12W Replaces 100W, Shatter Resistant All Weather Lightbulb, 6PK
Mfr # 801681
Zoro # G511525440
Key Features
- Average Light Bulb Life 20,000 hr
- Bulb Base Type Medium Screw (E26)
- Bulb Shape A19
- Voltage 120V
- Watts 12W
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 801681
- Zoro # G511525440
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | A19 |
Voltage | 120V |
Watts | 12W |
Light Technology | LED |
Bulb Start Type | Instant-on |
Housing Material | Plastic |
Rough Service | Yes |
Features | Shatter & Shock Resistant, Water Resistant, Almost Free Energy |
Shatter-Resistant | Yes |
Bulb Primary Application | Harsh Environment, Outdoor/Indoor Use |
Bulb Min. Starting Temp. | -20 Degrees C |
Bulb Finish | Frosted |
Includes | 6 LED Bulbs |
For Use With | Harsh Environment, Garage Door, Shop Light, Ceiling Fan, Indoor/Outdoor Lighting |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Light Color | White |
Description
The Miracle LED Harsh Environment All-Weather LED Light Bulb is not only an extreme energy saver, but also is part of our Can't Shake Em Can't Break Em line of the toughest LED bulbs on the planet. Replace old 60W bulbs with this 12W Miracle LED and save tons on energy by replacing just one bulb! No heat safe for any fixture. Use in ceiling cans in your garage, home, basement, shop, shed or even outdoors in a covered fixture in your entry way, porch, or patio. These bulbs can withstand even the harshest environments. Use in your garage door opener, overhead fans or other high vibration and shock prone fixtures that would kill normal bulbs, but not this long-life LED bulb. This breakthrough LED light is vibration and shock resistant and has an expected lifespan of 20,000+ hours. you may never have to replace another garage door bulb again! Trust Miracle LED, as one of the pioneers of LED development, to provide safe, efficient and bulbs that benefit both yourself and the ENVIRONMENT. This bulb is the pinnacle of our efforts and combines the classic a-shape Edison style you're used to with our revolutionary Almost Free Energy LED technology. LED chip technology is the safer and more efficient choice because it's manufactured with no mercury or lead, starts up instantly and saves you money. Technical specifications: 5000 Kelvin color temperature; standard E26 medium household base; 20,000+ hour estimated lifespan; 0.96 estimated annual energy cost.
- •HARSH ENVIRONNENT - made with All-Weather Technology, this bulb is meant to last through harsh storms, brittle cold, blistering heat, and all other types of weather conditions
- •LONG LIFE - Instant on bulb stays bright and safe for years
- •ALMOST FREE ENERGY - Huge energy saver Miracle LED technology allows a 5W bulb to replace old 60W incandescent bulbs while maintaining brightness. Only $1.44 per year in energy costs.
- •STANDARD SHAPE - Classic Edison style this is how a light bulb should look & E26 Base fits in standard sockets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD)
- DESIGNERS FOUNTAIN 11in 2-Light Warm Mahogany Ceiling Light Flush Mount (1257S-WM-AM)
- ILC Replacement For HALCO 84317 (84317)
- ILC Replacement for Sylvania Fp14/835/eco replacement light bulb lamp, 2PK (FP14/835/ECO SYLVANIA)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602175)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- MIRACLE LED 3W Low Profile LED Bug Light Amber Glow Replace 50W (602176)
- MIRACLE LED UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 24PK (801994)
- MIRACLE LED LED Harsh Environment Pro-Pack 6W Replaces 60W, Weather Resistant Flood Light, 24PK (801676)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 24 Bulbs (603264)
- JUNO LIGHTING Baffle 4 in. Round 120V LED Recessed Dow (4BEMW SWW5 90CRI M6)
- Miracle Led LED Light Bulbs